Shop All Hand Trucks
Wesco
Heavy Duty Folding Hand Cart, 440 Lb. Capacity
Mfr # 241627
Zoro # G908661256
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 23 in
- Material Aluminum
- Color Black
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 241627
- Zoro # G908661256
- UPC # 7070220103510
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 23 in |
Depth | 15 in |
Details
Material | Aluminum |
Color | Black |
Item | Folding Hand Truck |
Assembled | Yes |
Description
Strong aluminum frame handles up to a 440 lb. loadFolds flat in seconds 8 smooth rolling semi-pneumatic wheels Comfort grip handles Measures 23W x 50H overall -- 40H when folded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 24 (EETBGV114X24)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- EXTREME MAX Extreme Max 3008.0256 Solid Braid MFP Utility Rope - 1/2" x 25', Purple (3008.0256)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- WESCO Maxi Mover Folding Truck (220649)
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-LW)
- WESCO Wesco GWK-272744-LW 3 x 3.37 in. Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-272744-LW)
- WESCO SuperLite Folding Truck (220617)
- WESCO Economy Steel Folding Handle Truck (272238)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- Wesco Hand Trucks & Dollies