Shop All Platform Truck Accessories
Wesco
HAND WINCH LIFT: 350LB, COUNTERBALANCE
Mfr # 272192
Zoro # G1370277
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272192
- Zoro # G1370277
- UPC # 678655664054
- Country of Origin China
- Category Platform Truck Accessories
Details
Item | Hand Winch Lift,350 lb.,Counterbalance |
Weight | 31 lb |
Description
Hand Winch Lift,350 lb.,Counterbalance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- ZORO SELECT Caster Wheel, 750 lb., 4" Wheel Dia. (423J16)
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- WESCO Moldon Moldon Casters for Steel Platform Truck, 8" (272203)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- MAGLINER Platform Truck Handle, 36" Wide (330152)
- HAMILTON Floor Truck Lock 5-5/8 Eoah (TL-4J)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- Wesco Platform Truck Accessories