Shop All Hand Truck Accessories
Wesco
Hand Truck Noseplate, Aluminum
Mfr # 274165
Zoro # G7144934
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-13/32"
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274165
- Zoro # G7144934
- UPC # 678655637119
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Length | 9-13/32" |
Overall Width | 17 1/2 in |
Overall Depth | 7 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate WxD | 17 1/2 in x 7 1/2 in |
Nose Plate Width | 17 1/2 in |
Length | 9.4 in |
Depth | 1 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 350 lb |
Item | Hand Truck Nose Plate |
For Use With | Mfr. No. 274140 to 274163 |
Includes | Hand Truck Nose Plate |
Finish | Brushed |
Compatible Mfr. Model Number | 274140 to 274163 |
Nose Plate Material | Aluminum |
Nose Plate Profile | Beveled |
Weight | 4.1 lb |
Features | Smooth |
Nose Plate Type | Open Tapered |
Accessory Type | Hand Truck Nose Plate |
Description
Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 17 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Type Open Tapered, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 7 1/2 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling Hook, Steel, 2600 lb., Purple, Painted (DCH1)
- ATOSA 4 Watt Brake M14 Stem Caster (B0604421)
- PLASTICS R UNIQUE Parking Wheel Chock, Plastic, Blue (PWC-BL)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- MULTI-CART - ROCKNROLLER Snap-On Deck for Multi-Cart Convertble Hand Trucks (RSD10)
- Wesco Hand Truck Accessories