Shop All Hand Truck Accessories
Wesco
Hand Truck Noseplate, 9-2/5 In. L
Mfr # 274167
Zoro # G6709796
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-13/32"
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274167
- Zoro # G6709796
- UPC # 678655637133
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Length | 9-13/32" |
Overall Width | 18 1/2 in |
Overall Depth | 9 1/2 in |
Nose Plate WxD | 18 1/2 in x 9 1/2 in |
Nose Plate Width | 18 1/2 in |
Nose Plate Depth | 9 1/2 in |
Depth | 1 in |
Length | 9.4 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 350 lb |
Item | Hand Truck Nose Plate |
Includes | Hand Truck Nose Plate |
For Use With | Mfr. No. 274140 to 274163 |
Finish | Brushed |
Nose Plate Material | Aluminum |
Nose Plate Profile | Beveled |
Nose Plate Type | Solid Tapered |
Compatible Mfr. Model Number | 274140 to 274163 |
Weight | 4.1 lb |
Features | Smooth |
Accessory Type | Hand Truck Nose Plate |
Description
Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 18 1/2 in, Nose Plate Depth 9 1/2 in, Nose Plate Type Solid Tapered, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 9 1/2 in, Overall Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- MARTIN WHEEL Hnd Truck Tire&Wheel Pneu300Lb (354DC4SW242P)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- Wesco Hand Trucks & Dollies