Shop All Hand Truck Accessories
Wesco
Hand Truck Noseplate, 7 In. L
Mfr # 274170
Zoro # G6539041
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Overall Width 23 1/4 in
- Material Aluminum
- Color Silver
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274170
- Zoro # G6539041
- UPC # 678655637164
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Length | 7" |
Overall Width | 23 1/4 in |
Overall Depth | 7 in |
Nose Plate Depth | 7 in |
Nose Plate Width | 23 1/4 in |
Nose Plate WxD | 23 1/4 in x 7 in |
Length | 7 in |
Depth | 1 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 350 lb |
Item | Hand Truck Nose Plate |
Includes | Hand Truck Nose Plate |
For Use With | Mfr. No. 274140 to 274163 |
Finish | Brushed |
Nose Plate Material | Aluminum |
Compatible Mfr. Model Number | 274140 to 274163 |
Nose Plate Type | Open Straight |
Features | Grooved |
Nose Plate Profile | Beveled |
Weight | 3.9 lb |
Description
Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 23 1/4 in, Nose Plate Depth 7 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 7 in, Overall Width 23 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1201NX3)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- FLASH FURNITURE Heavy Duty Metal Chiavari Stack Chair Dolly (2-XU-CH-DOL-GG)
- RAYMOND PRODUCTS Single Pedestal Attachment, 250 lb.Cap (1800)
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- Wesco Hand Trucks & Dollies