Shop All Hand Truck Accessories
Wesco
Hand Truck Noseplate, 11 In. L
Mfr # 274166
Zoro # G7254947
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 274166
- Zoro # G7254947
- UPC # 678655637126
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Length | 11" |
Overall Width | 18 1/2 in |
Overall Depth | 9 1/2 in |
Nose Plate Depth | 9 1/2 in |
Nose Plate WxD | 18 1/2 in x 9 1/2 in |
Nose Plate Width | 18 1/2 in |
Length | 10.9 in |
Depth | 1 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 350 lb |
Item | Hand Truck Nose Plate |
Includes | Hand Truck Nose Plate |
For Use With | Mfr. No. 274140 to 274163 |
Finish | Brushed |
Features | Grooved |
Nose Plate Material | Aluminum |
Weight | 3.7 lb |
Compatible Mfr. Model Number | 274140 to 274163 |
Nose Plate Type | Solid Tapered |
Nose Plate Profile | Beveled |
Description
Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 18 1/2 in, Nose Plate Depth 9 1/2 in, Nose Plate Type Solid Tapered, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 9 1/2 in, Overall Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz 3/0,305 Lb Load, 100 Ft (2ZDH8)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D (1ULF9)
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- RAYMOND PRODUCTS Single Pedestal Attachment, 250 lb.Cap (1800)
- Wesco Hand Trucks & Dollies