Shop All Hand Truck Accessories
Wesco
Hand Truck Extension Wings, Aluminum, PR
Mfr # 274180
Zoro # G8638296
product price: $172.99
/pr
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 34 in
- Overall Width 4 in
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274180
- Zoro # G8638296
- UPC # 678655637232
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 34 in |
Overall Width | 4 in |
Overall Depth | 36 in |
Deck Width | 18 in |
Overall HxWxD | 33 1/2 in x 4 in |
Depth | 6 in |
Length | 34.5 in |
Details
Material | Aluminum |
Color | Black |
Load Capacity | 375 lb |
Item | Extension Wing for Hand Trucks |
For Use With | 15J277, 15J279 to 15J281, 15J283 to 15J285, 15J287 to 15J289, 15J291 to 15J293, 15J295 to 15J297, 15J299, 15J301 |
Finish | Powder Coated |
Weight | 3.3 lb |
Deck Type | Open |
Accessory Type | Extension Wing for Hand Trucks |
Description
Extension Wing for Hand Trucks, Load Capacity 375 lb, Overall Depth 36 in, Overall Width 4 in, Overall Height 33 1/2 in, Color Black, Finish Powder Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- FAIRBANKS Casters Polyolefin, 4" (EL23-4-PH)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Replacement Battery Pack (274116)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Steel U-Boat (273293)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- Wesco Hand Truck Accessories