Shop All Hand Truck Accessories
Wesco
Hand Truck Center Bar, 30 in H, Aluminum
Mfr # 274175
Zoro # G8638244
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Width 2 in
- Material Aluminum/Plastic
- Color Black
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274175
- Zoro # G8638244
- UPC # 678655637188
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Width | 2 in |
Overall Depth | 1 in |
Overall HxWxD | 30 in x 2 in x 1 in |
Depth | 2 in |
Length | 30.5 in |
Details
Material | Aluminum/Plastic |
Color | Black |
Load Capacity | 375 lb |
Item | Center Bar for Hand Trucks |
For Use With | 15J277, 15J279, 15J281, 15J283, 15J285, 15J287, 15J289, 15J291, 15J293, 15J295, 15J297, 15J299 |
Includes | Crossbar |
Finish | Powder Coated |
Weight | 1.1 lb |
Features | Secure Small Items |
Accessory Type | Center Bar for Hand Trucks |
Description
Center Bar for Hand Trucks, Load Capacity 375 lb, Overall Depth 1 in, Overall Width 2 in, Overall Height 30 in, Color Black, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- DURABLE CORP M-R Loading Dock Bumper (M-R)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Steel U-Boat (273293)
- WESCO Replacement Battery Pack (274116)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- PROSOURCE Cart Platform St Smal 330Lb Ca (PH1501)
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- Wesco Hand Truck Accessories