Shop All Lifting Truck Accessories
Wesco
Guard Adapter for CPI Pallet Truck, 27X48 CPIw/SKID ADAP, 3in1
Mfr # 272654
Zoro # G1371047
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Overall Length 11.63 in
- Overall Width 26-3/4 in
- Features Long Fork With Brake; Adaptor Is Factory Installed
- Includes CPI Pallet Truck And Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272654
- Zoro # G1371047
- UPC # 678655666454
- Country of Origin Taiwan, Province of China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 55 in |
Overall Length | 11.63 in |
Overall Width | 26-3/4 in |
Length | 11.63 in |
Depth | 55 in |
Details
Item | Guard Adapter |
Features | Long Fork With Brake; Adaptor Is Factory Installed |
Includes | CPI Pallet Truck And Guard |
Weight | 245 lb |
Description
Guard Adapter,for CPI Pallet Truck,27X4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Platform Truck, 2000lb, 72in x 16in, 58in H (PTS18725/8PU95)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Value Lift, VL59 (272941)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Cylinder Lift, LLWPB (260163)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- Wesco Lifting Trucks