Shop All Forklift Accessories
Wesco
GG-F1 1600 lb. Drum Grabber Forklift Attachment
Mfr # 934240096
Zoro # G211595293
product price: $3,114.99
/ea
Free Shipping & Returns
$3,114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240096
- Zoro # G211595293
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products GG-F1 1600 lb. drum grabber forklift attachment with 7'' x 2 1/4'' fork pockets and Gator Grip 240096! This drum grabber's impressive 1600 lb. capacity will help you efficiently move heavy drums throughout your industrial space. This handy tool is built for use with a forklift sold separately.This grabber has two 7'' x 2 1/4'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to secure a tight grip on the drum. This grabber's patented spring-loaded Gator Grip automatically locks the jaws closed around the head of the drum and then unlocks the jaws when you place the drum down. With its unique Gator Grip technology this grabber maintains a locked hold on the drum when driving over rough terrain unlike other drum-grabbing devices that require drum weight to ensure a positive lock. This drum grabber accommodates one 16 30 55 or 85 gallon steel poly or fiber drum with a 3/16'' chime or higher and works on open or closed drum heads. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Width: 32''Depth: 28''Height: 37 1/8''Capacity: 1600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C6 P5)
- WESCO Drum Lifter (261161)
- GLOBAL EQUIPMENT Global Industrial„¢ Swivel Hook Single Fork Forklift Hook Attachment, 4000 Lbs. Cap. (DG002)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- Wesco Forklift Accessories