Shop All Hand Truck Accessories
Wesco
Galvanized Steel U-Boat, U-BOAT:16x60, ZINC PL
Mfr # 273291
Zoro # G1371458
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Length 65 in
- Weight 102.7 lb
- Accessory Type U-Boat,U-BOAT:16x60,ZI,Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273291
- Zoro # G1371458
- UPC # 678655632169
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Depth | 12 in |
Length | 65 in |
Details
Item | U-Boat,U-BOAT:16x60,ZI,Galvanized Steel |
Weight | 102.7 lb |
Accessory Type | U-Boat,U-BOAT:16x60,ZI,Galvanized Steel |
Description
U-Boat,U-BOAT:16x60,ZI,Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- VESTIL Bollard Chain 3/16" 20' Yellow (BOL-CH-20-YL)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- MAGLINER Nose Plate, 20"x12" (300215)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- Wesco Hand Trucks & Dollies