Shop All Hand Truck Accessories
Wesco
Galvanized Steel U-Boat
Mfr # 273295
Zoro # G1371503
original price:
$446.93
6% off
new price: $418.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Length 63 in
- Depth 60 in
- Weight 124 lb
- Accessory Type Galvanized Steel U-Boat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273295
- Zoro # G1371503
- UPC # 678655632183
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Length | 63 in |
Depth | 60 in |
Details
Item | Galvanized Steel U-Boat |
Weight | 124 lb |
Accessory Type | Galvanized Steel U-Boat |
Description
Galvanized Steel U-Boat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- VESTIL Ovrhd Door Guard with Flag 120 In. (ODG-120-F)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- MCGUIRE EOD Lift Assembly Components, Lever Arms (523-327)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Steel U-Boat (273293)
- WESCO Replacement Battery Pack (274116)
- MILWAUKEE HAND TRUCKS Furniture Dolly, Heavy Duty 19"x32" (DC33219)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- FLASH FURNITURE Band/Music Stack Chair Dolly (2-HF-MUS-DOLLY-GG)
- Wesco Hand Trucks & Dollies