Shop All Hand Truck Accessories
Wesco
Galvanized Steel U-Boat
Mfr # 273292
Zoro # G1371327
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 110.5 lb
- Depth 60 in
- Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273292
- Zoro # G1371327
- UPC # 678655633067
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Depth | 60 in |
Length | 63 in |
Details
Item | U-Boat,Galvanized Steel |
Weight | 110.5 lb |
Description
U-Boat,Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 1200 lb. (P21S-PH060R-14-DL)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU2802TX4)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- FLASH FURNITURE Heavy Duty Metal Chiavari Stack Chair Dolly (2-XU-CH-DOL-GG)
- PROSOURCE Garden Cart Wheel Repl 13X6 In (PR1356)
- MILWAUKEE HAND TRUCKS Furniture Dolly, Heavy Duty 19"x32" (DC33219)
- Wesco Hand Trucks & Dollies