Shop All Fork Extensions
Wesco
Fork Extensions, FORK EXT 6X72
Mfr # 272562
Zoro # G1370828
product price: $285.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Weight 139 lb
- Length 75.38 in
- Depth 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272562
- Zoro # G1370828
- UPC # 678655665921
- Country of Origin China
- Category Fork Extensions
Dimensions
Length | 75.38 in |
Depth | 2.38 in |
Details
Item | Fork Extensions,6x72,Pair |
Weight | 139 lb |
Description
Fork Extensions,6x72,Pair, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- PEWAG Clevis Grab Hook w/Safety Catch, 8800 lb. (KPSW 100)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- ZORO SELECT Fork Extensions, 108in.L x 5inW, Strap, PK2 (35LU39)
- Wesco Fork Extensions