Shop All Fork Extensions
Wesco
Fork Extensions, FORK EXT 5 X 72
Mfr # 272561
Zoro # G1370889
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 121 lb
- Length 75.38 in
- Depth 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272561
- Zoro # G1370889
- UPC # 678655665914
- Country of Origin China
- Category Fork Extensions
Dimensions
Length | 75.38 in |
Depth | 2.38 in |
Details
Item | Fork Extensions,5 X 72 |
Weight | 121 lb |
Description
Fork Extensions,5 X 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R3232A1E12B4C1P6)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD PSP LONG (100968)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- US CARGO CONTROL 1" x 6' Ratchet Strap with S-hooks - Motorcycle Tie Down Straps (2606SH254)
- VESTIL Fork Extensions (FE-4-54)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 6" WIDE FORKS (FE6X72)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- NOBLELIFT Fork Extensions, 72", DESINGED TO FIT 4" WIDE FORKS (FE4X72)
- Wesco Forklifts & Attachments