Shop All Fork Extensions
Wesco
Fork Extensions, FORK EXT 4 X 72
Mfr # 272559
Zoro # G1370873
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75.38 in
- Depth 2.38 in
- Weight 114 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272559
- Zoro # G1370873
- UPC # 678655665891
- Country of Origin China
- Category Fork Extensions
Dimensions
Length | 75.38 in |
Depth | 2.38 in |
Details
Item | Fork Extensions,4 X 72,pr |
Weight | 114 lb |
Description
Fork Extensions,4 X 72,pr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.08 THICKNESS (TG-800-ROLL)
- US CARGO CONTROL 5' Vertical E-Track- Gray Painted (VERT5P-G)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- ZORO SELECT Fork Extensions, Black, 4 x 84 In, Pk2 (4UDK7)
- NOBLELIFT Fork Extensions, 96", DESINGED TO FIT 6" WIDE FORKS (FE6X96)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- Wesco Fork Extensions