Shop All Fork Extensions
Wesco
Fork Extensions, FORK EXT 4" X 60"
Mfr # 272558
Zoro # G1370916
product price: $264.99
/pr
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.38 in
- Length 63.38 in
- Weight 95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272558
- Zoro # G1370916
- UPC # 678655665884
- Country of Origin China
- Category Fork Extensions
Dimensions
Depth | 2.38 in |
Length | 63.38 in |
Details
Item | Fork Extensions,4" X 60",pr |
Weight | 95 lb |
Description
Fork Extensions,4 In. X 60 In.,pr, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572784GRA)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- VESTIL Fork Extensions (FE-4-48)
- ZORO SELECT Fork Extensions, Black, 5 x 84 In, Pk2 (4UDL1)
- ZORO SELECT Fork Extensions, Black, 4 x 54 In, Pk2 (4UDK6)
- Wesco Fork Extensions