Shop All Hand Truck Accessories
Wesco
Folding Handle Aluminum U-Boat
Mfr # 273296
Zoro # G1371494
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Length 64 in
- Overall Width 16 in
- Load Capacity 1,750 lb
- Handle Type Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273296
- Zoro # G1371494
- UPC # 678655632176
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 61 in |
Overall Length | 64 in |
Overall Width | 16 in |
Depth | 14 in |
Length | 63 in |
Caster Wheel Dia. | 5 in, 6 in |
Handle Height | 62 in |
Caster Wheel Width | 1 1/4 in, 2 in |
Deck Height | 9 1/2 in |
Details
Load Capacity | 1,750 lb |
Item | Folding Handle Aluminum U-Boat |
Handle Type | Folding |
Features | Provides Easy Maneuverability In Narrow Aisles and Confined Areas |
Weight | 73.8 lb |
Accessory Type | Folding Handle Aluminum U-Boat |
Caster Wheel/Tread Material | Polyurethane |
Frame Material | Aluminum |
Foldable | Yes |
Caster/Wheel Mounting Location | 6-Wheel |
Caster/Wheel Configuration | (2) Rigid, (4) Swivel |
Deck Material | Aluminum |
Deck Construction | Open |
Description
Platform Truck, Load Capacity 1,750 lb, Overall Height 61 in, Overall Length 64 in, Overall Width 16 in, Deck Construction Open, Deck Material Aluminum, Deck Height 9 1/2 in, Frame Material Aluminum, Handle Type Folding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: TRJ2 Key Jaw for Single Sided Keys (TRITON) (LLB-TRJ2)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- FAIRBANKS Casters, SwivelPolyurethane, 6" (N22-6-PO)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- FLASH FURNITURE Heavy Duty Metal Chiavari Stack Chair Dolly (2-XU-CH-DOL-GG)
- US CARGO CONTROL Padded Hand Truck Cover: Round Top (HTCR)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- Wesco Hand Trucks & Dollies