Shop All Lifting Truck Accessories
Wesco
Foldable Maintenance Platform, FMP
Mfr # 272571
Zoro # G1370855
product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Length 37.5 in
- Depth 79 in
- Weight 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272571
- Zoro # G1370855
- UPC # 678655665938
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Length | 37.5 in |
Depth | 79 in |
Details
Item | Lifting Equipment Accessories |
Weight | 220 lb |
Description
Foldable Maintenance Platform,FMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364690 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (5364690)
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- ZORO SELECT Anchor Shackle, 25,000 lb, Alloy Steel (55AY24)
- WESCO Value Lift, VL59 (272941)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- Wesco Lifting Trucks