Shop All Cart, Truck & Dolly Parts
Wesco
Floor Lock
Mfr # 150001
Zoro # G1960052
original price:
$159.55
14% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 260052-ESFL-64-30S, ESFL-76-25, ESFL-76-30S, ESPL-60-2424, ESPL-60-3032, ESPL-80-2424
- Weight 3.528 lb
- Length 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 150001
- Zoro # G1960052
- UPC # 678655633791
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Dimensions
Length | 6 in |
Depth | 6 in |
Details
Item | Floor Lock |
For Use With Mfr. Model Number | 260052-ESFL-64-30S, ESFL-76-25, ESFL-76-30S, ESPL-60-2424, ESPL-60-3032, ESPL-80-2424 |
Weight | 3.528 lb |
Description
Floor Lock, Includes -, For Use With Mfr. Model Number 260052-ESFL-64-30S, ESFL-76-25, ESFL-76-30S, ESPL-60-2424, ESPL-60-3032, ESPL-80-2424, Type -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- DAYTON High-Frame Hand Truck, 500 lb. (5Z080)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- WESCO Pumping Valve Assembly (050774)
- WESCO Ratchet, For Use With 4W471 (052910)
- WESCO Seal Kit (052723)
- WESCO Hydraulic Jack (051159)
- WESCO Strap/Handle Assembly (150303)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- ZORO SELECT Repair Kit for MP-20 (2LEE4)
- Wesco Cart, Truck & Dolly Parts