Shop All Hand Truck Accessories
Wesco
Extra Push Handle for Commercial Truck, 30"
Mfr # 273610
Zoro # G1371589
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.5 lb
- Depth 32 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273610
- Zoro # G1371589
- UPC # 678655671366
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Depth | 32 in |
Length | 5 in |
Details
Item | Extra Push Handle,For Commercial Truck, |
Weight | 4.5 lb |
Description
Extra Push Handle,For Commercial Truck,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- QUICKCABLE Cordstrap Buckles, PK1000 (420582-1000)
- JET Lift Wheel Kit (PT2748J-080BN)
- FLASH FURNITURE Heavy Duty Metal Chiavari Stack Chair Dolly (2-XU-CH-DOL-GG)
- Wesco Hand Truck Accessories