Shop All Hand Truck Accessories
Wesco
Extra Push Handle for Commercial Truck, 24"
Mfr # 273609
Zoro # G1371564
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32 in
- Weight 4 lb
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273609
- Zoro # G1371564
- UPC # 678655671359
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Depth | 32 in |
Length | 5 in |
Details
Item | Extra Push Handle,For Commercial Truck, |
Weight | 4 lb |
Description
HANDLE: PUSH (24") CQ 273601 & 273602, 5"LX24"WX32"H, Material:4, Caster Type: M, Powered/Manual: 24" Extra Push Handle, Additional Info: Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- MAGLINER Aggressive Pneu Drive Wheel, LH 13" (10995L)
- Wesco Hand Trucks & Dollies