Shop All Hand Truck Accessories
Wesco
Extra Handle for 36 inch Trucks
Mfr # 272200
Zoro # G1370286
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 19 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272200
- Zoro # G1370286
- UPC # 678655664122
- Country of Origin China
- Category Hand Truck Accessories
Details
Item | Extra Handle,for 36"Trucks |
Weight | 19 lb |
Description
Extra Handle,for 36 In.Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- TARPS NOW Roller Track Adjustable End Stop (TRACK-K31A)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L (AHT-L-1948)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Steel U-Boat (273293)
- WESCO Replacement Battery Pack (274116)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- MAGLINER Wheel, 10", Interlocked Microcell Foam (111080)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- Wesco Hand Trucks & Dollies