Shop All Drum Lifting Trucks & Dispensers
Wesco
Ergonomic Drum Lifter, Tilter Power Lift, Power Drive
Mfr # DM-800-PLD-MDT
Zoro # G0744277
product price: $11,903.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,903.99
Free 30-Day Returns
Key Features
- Length 68.5 in
- Depth 66 in
- Weight 751 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DM-800-PLD-MDT
- Zoro # G0744277
- UPC # 678655711314
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 68.5 in |
Depth | 66 in |
Details
Weight | 751 lb |
Description
DM-800-PLPD-MDT, MANUAL DRUM TILTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- CM Brake Shading Coil (35826)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF4-903-3)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- Wesco Lifting Trucks