Shop All Drum Lifting Trucks & Dispensers
Wesco
Ergonomic Drum Lifter, Tilter Power Lift
Mfr # DM-800-PL-MDT
Zoro # G0744304
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,180.99
Free 30-Day Returns
Key Features
- Length 51.5 in
- Weight 590 lb
- Depth 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # DM-800-PL-MDT
- Zoro # G0744304
- UPC # 678655711307
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 51.5 in |
Depth | 66 in |
Details
Weight | 590 lb |
Description
DM-800-PL-MDT, MANUAL DRUM TILTER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15940)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. (WSC-270493)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- ULTRATECH Drum Containment System, 53" L (2384)
- ULTRATECH Drum Containment System, 53" L (2380)
- Wesco Drum Lifting Trucks & Dispensers