Shop All Drum Lifting Trucks & Dispensers
Wesco
Ergonomic Drum Lifter, Tilter Extended Height
Mfr # DM-800-HR-MDT
Zoro # G0744295
product price: $4,642.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,642.99
Free 30-Day Returns
Key Features
- Length 52 in
- Weight 435 lb
- Depth 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DM-800-HR-MDT
- Zoro # G0744295
- UPC # 678655711291
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 52 in |
Depth | 66 in |
Details
Weight | 435 lb |
Description
DM-800-HR-MDT, MANUAL DRUM TILTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- ULTRATECH Drum Containment System, 53" L (2380)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- Wesco Lifting Trucks