Shop All Drum Lifting Trucks & Dispensers
Wesco
Ergonomic Drum Lifter, Tilter
Mfr # DM-800-MDT
Zoro # G0744286
product price: $2,953.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,953.99
Free 30-Day Returns
Key Features
- Length 52 in
- Depth 48.25 in
- Weight 415 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DM-800-MDT
- Zoro # G0744286
- UPC # 678655709052
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 52 in |
Depth | 48.25 in |
Details
Weight | 415 lb |
Description
DM-800-MDT, MANUAL DRUM TILTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3829)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ULTRATECH Drum Containment System, 53" L (2386)
- VESTIL Fork Truck Drum Carrier / Rotator (DCR-205-20)
- Wesco Drum Lifting Trucks & Dispensers