Shop All Platform Lifts
Wesco
Electric Value Lift Stackers, VLP-59
Mfr # 273204
Zoro # G2614663
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,341.99
Free 30-Day Returns
Key Features
- Weight 280 lb
- Depth 68 in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 273204
- Zoro # G2614663
- UPC # 678655669738
- Country of Origin China
- Category Platform Lifts
Dimensions
Depth | 68 in |
Length | 44 in |
Details
Item | Electric Value Lift Stackers,VLP-59 |
Weight | 280 lb |
Description
Electric Value Lift Stackers,VLP-59
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 12" D, 6" H, 24" W, Black, PR (RC5524-P-U)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- METALTECH Lock Kit For Drywall Cart Casters (I-DCCDL)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- WESCO STACKER: ELECTRIC PALLET EKS-10 (272943)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- Wesco Platform Lifts