Shop All Platform Lifts
Wesco
Electric Value Lift Stackers, VLP-47
Mfr # 273203
Zoro # G2614849
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,276.99
Free 30-Day Returns
Key Features
- Length 44 in
- Depth 55 in
- Weight 269 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 273203
- Zoro # G2614849
- UPC # 678655669721
- Country of Origin China
- Category Platform Lifts
Dimensions
Length | 44 in |
Depth | 55 in |
Details
Item | Electric Value Lift Stackers,VLP-47 |
Weight | 269 lb |
Description
Electric Value Lift Stackers,VLP-47
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- WESCO STACKER: ELECTRIC PALLET EKS-10 (272943)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECX1)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- Wesco Lifting Trucks