Shop All Lifting Truck Accessories
Wesco
Electric Stainless Hi-Lift Tru, SSTHL27E
Mfr # 272860
Zoro # G1371065
product price: $7,710.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,710.99
Free 30-Day Returns
Key Features
- Weight 329 lb
- Depth 48 in
- Length 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272860
- Zoro # G1371065
- UPC # 678655684496
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Depth | 48 in |
Length | 61 in |
Details
Item | Lifting Equipment Accessories |
Weight | 329 lb |
Description
Electric Stainless Hi-Lift Tru,SSTHL27E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Value Lift, VL59 (272941)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- GLOBAL INDUSTRIAL Forklift Fork Leveler (989048)
- Wesco Lifting Trucks