Shop All Pallet Jacks
Wesco
Electric High Lift Pallet Truck, TEHL27
Mfr # 272937
Zoro # G1371153
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 60 in
- Overall Width 27 in
- Load Capacity 3000 lb
- Roller Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272937
- Zoro # G1371153
- UPC # 678655668519
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 60 in |
Overall Width | 27 in |
Roller Dia. | 3" |
Fork Length | 45in |
Fork Width | 6-1/2 in |
Depth | 48.5 in |
Length | 60 in |
Details
Load Capacity | 3000 lb |
Item | Pallet Truck |
Features | Overload Bypass; Telescopic |
Includes | Battery Charger |
Wheel Material | Polyurethane |
Roller Material | Polyurethane |
Steering Arc | 180 Degrees |
Voltage | 12V |
Handle Material | Comfort Coated |
Weight | 347 lb |
Description
Electric High Lift Pallet Truck,TEHL27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- PEERLESS CHAIN 7/0 STRAIGHT COIL 100'/PL ZINC, 5367035 (5367035)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO Pallet Jack, Orange, Steel (272701)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- EKKO Manual Pallet Jack, 5500 lb. Load, 27x48, (A25)
- Wesco Pallet Jacks