Shop All Forklift Accessories
Wesco
EGG-2 2000 lb. Double Drum Grabber Forklift Attachment
Mfr # 934240092
Zoro # G311595322
product price: $2,597.99
/ea
Free Shipping & Returns
$2,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240092
- Zoro # G311595322
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products EGG-2 2000 lb. double drum grabber forklift attachment with 7'' x 2 1/4'' fork pockets and Gator Grip 240092! This drum grabber's impressive 1000 lb. capacity per drum will help you efficiently move heavy drums throughout your industrial space. This handy tool is built for use with a forklift sold separately.This grabber has two 7'' x 2 1/4'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to secure a tight grip on the drum. This grabber's patented spring-loaded Gator Grip automatically locks the jaws closed around the head of the drums and then unlocks the jaws when you place the drums down. With its unique Gator Grip technology this grabber maintains a locked hold on the drums when driving over rough terrain unlike other drum-grabbing devices that require drum weight to ensure a positive lock. This drum grabber accommodates two 16 30 55 or 85 gallon steel poly or fiber drums with a 3/16'' chime or higher and woks on open or closed drum heads. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Width: 33 1/4''Depth: 34''Height: 33 7/8''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Reel (T0725027)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- US CARGO CONTROL 1/2" Clevis Slip Hook w/ Latch - Grade 70 (CSH12SL)
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- WESCO Drum Lifter (261161)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- AFTERMARKET 246308 Forklift Radiator HysterYale 18 78 x 11 58 x 3 18 (246308-NOR)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- A & I PRODUCTS Forklift Seat, Shock Absorbing Spring, BLK 20.5" x20.5" x20.5" (A-FLS322BL)
- Wesco Forklift Accessories