Shop All Platform Trucks
Wesco
Economy Steel Platform Truck
Mfr # 272265
Zoro # G1370487
original price:
$214.49
8% off
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 62 lb
- Depth 41 in
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272265
- Zoro # G1370487
- UPC # 678655664467
- Country of Origin China
- Category Platform Trucks
Dimensions
Depth | 41 in |
Length | 42 in |
Details
Item | Economy Steel Platform Truck |
Weight | 62 lb |
Description
Economy Steel Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 8200 lb (34EZEEX8)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Steel Platform Truck (272271)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Steel Platform Truck (272267)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952694)
- Wesco Platform & Panel Trucks