Shop All Hand Trucks
Wesco
Economy Steel Folding Handle Truck
Mfr # 272238
Zoro # G1370435
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 32.5 in
- Weight 19.8 lb
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272238
- Zoro # G1370435
- UPC # 678655626656
- Country of Origin China
- Category Hand Trucks
Dimensions
Depth | 32.5 in |
Length | 29 in |
Details
Item | Economy Steel Folding Handle Truck |
Weight | 19.8 lb |
Description
Economy Steel Folding Handle Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 2-ply (EE2-903-06-T4)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Aluminum Folding Ergo-Handle Truck (270382)
- WESCO Aluminum Folding Handle Truck (272076)
- WESCO SuperLite Folding Truck (220617)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- WESCO Mini Mover Folding Truck (220646)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- Wesco Hand Trucks & Dollies