Wesco

Economy Large Platform Hydraulic Stacker, ESPL-68-3032


product price: $2,270.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Depth 80 in
  • Weight 273 lb
  • Length 44.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wesco
  • MFR # 260051
  • Zoro # G1369586
  • UPC #
    678655655878
  • Country of Origin United States
  • Category Stackers

Dimensions

Depth 80 in
Length 44.5 in

Details

Item Economy Large Platform Hydraulic Stacker
Weight 273 lb

Description

Economy Large Platform Hydraulic Stacker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.