Shop All Equipment Lifts
Wesco
Economy Hydraulic Fork Stacker, ESFL-64-25
Mfr # 260048
Zoro # G8177875
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Key Features
- Weight 266 lb
- Length 44 in
- Depth 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 260048
- Zoro # G8177875
- UPC # 678655655847
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Length | 44 in |
Depth | 80 in |
Details
Item | Economy Hydraulic Fork Stacker,ESFL-64- |
Weight | 266 lb |
Description
Economy Hydraulic Fork Stacker,ESFL-64-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- FAIRBANKS Semi-Steel Wheels, 8"x2" (108-SRA)
- KOCH SPLICING FIDS PLASTC 3PK (5390001)
- WESCO 3-1/2" to 47" Fork Lift, Load Cap. 880 lb. (272940)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- Wesco Equipment Lifts