Shop All Hand Trucks
Wesco
Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE
Mfr # 272410
Zoro # G1370733
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- Depth 61 in
- Weight 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272410
- Zoro # G1370733
- UPC # 678655665372
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Length | 12 in |
Depth | 61 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Economical Aluminum Appliance-Vendin |
Weight | 40 lb |
Description
Economical Aluminum Appliance-Vendin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- VESTIL Yellow Rolling Step Stool (STEP-17-Y)
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome (4W648)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- WESCO Economy Steel Folding Handle Truck (272238)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Commercial Quality Panel Cart (270388)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Wesco GWK-272744-LW 3 x 3.37 in. Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-272744-LW)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- Wesco Hand Trucks