Shop All Drum Tools
Wesco
Drum Truck, 800 lb. Ld Cap., 73" Max. Lift
Mfr # 240240
Zoro # G4571161
product price: $8,127.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,127.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Number of Drums 1
- Overall Length 38 1/2 in
- Drum Capacity 85 gal, 30, 55
- Overall Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240240
- Zoro # G4571161
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 78 in |
Overall Length | 38 1/2 in |
Overall Width | 39 in |
Manufacturers Warranty Length | 1 yr |
Front Wheel Width | 2 in |
Front Wheel Diameter | 5 in |
Overall Depth | 46 in |
Manufacturer Warranty Length | 1 yr |
Lowest Jaw Height | 26 in |
Description
Drum Truck, For Drum Capacity 30 to 85 gal, Overall Depth 46 in, Overall Height 78 in, Overall Width 39 in, Weight Capacity 800 lb, Body Finish Uncoated, Body Material Stainless Steel, Caster Type (2) Swivel, Features Lifts, Transports and Places Drums on Spill or Standard Pallets, For Drum Material Plastic, Metal, Front Wheel Diameter 5 in, Front Wheel Width 2 in, Includes Casters and Bearing, Clamp, Floor Lock, Hydraulic Pump, Leg Clearance 41 in, Lift Per Stroke 1 in, Lowest Jaw Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 4 Shelves, Red (356-17-S1156)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- WESCO Drum Truck, 550 lb. (272945)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze (BUNG-S-B1)
- Wesco Drums & Accessories