Shop All Drum Tools
Wesco
Drum Truck, 550 lb.
Mfr # 272945
Zoro # G2119330
product price: $585.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Number of Drums 1
- Overall Length 32 1/2 in
- Drum Capacity 55 gal
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272945
- Zoro # G2119330
- UPC # 678655636785
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 46 in |
Overall Length | 32 1/2 in |
Overall Width | 40 in |
Overall Depth | 33 in |
Overall WxDxH | 40 in x 33 in x 46 in |
Details
Number of Drums | 1 |
Drum Capacity | 55 gal |
Wheel Material | Polyurethane |
Load Capacity | 550 lb |
Item | Drum Truck |
Wheel Type | Caster |
Wheels | (2) 8 in Rigid and 5 in Swivel Polyurethane |
Features | Easy Maneuverability |
Body Material | Steel |
Caster Type | (1) Swivel, (2) Rigid |
Lift Per Stroke | 1 in |
Drum Securing Mechanism | Rim Catch |
For Drum Capacity | 55 gal |
Truck Type | Hydraulic-Jack Lifting Drum Truck |
For Drum Material | Metal |
Weight Capacity | 550 lb |
Maximum Lift | 14 in |
Number of Wheels | 2 |
Handle Style | Pump |
Description
Drum Truck, For Drum Capacity 55 gal, Overall Depth 33 in, Overall Height 46 in, Overall Width 40 in, Weight Capacity 550 lb, Body Material Steel, Caster Type (1) Swivel, (2) Rigid, Drum Securing Mechanism Rim Catch, Features Easy Maneuverability, For Drum Material Metal, Handle Style Pump, Lift Per Stroke 1 in, Maximum Lift 14 in, Number of Wheels 2, Truck Type Hydraulic-Jack Lifting Drum Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- VESTIL Variable Height Pail Dumper, 200 lb. (LLW-PAILD-200)
- Wesco Drum Tools