Shop All Drum Trucks
Wesco
Drum Truck, 1000 lb., 23-3/4" W
Mfr # 240004
Zoro # G3207676
original price:
$374.31
9% off
new price: $338.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 23 3/4 in
- Material Steel
- Color Orange
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240004
- Zoro # G3207676
- UPC # 678655634422
- Country of Origin United States
- Category Drum Trucks
Dimensions
Overall Height | 61 in |
Overall Width | 23 3/4 in |
Front Wheel Dia. | 10 in |
Noseplate Width | 61 in |
Nose Plate Depth | 17 1/2 in |
Overall HxWxD | 61 in x 23 3/4 in x 23 3/4 in |
Overall Depth | 23 3/4 in |
Nose Plate Width | 61 in |
Noseplate Depth | 17 1/2 in |
Front Wheel Width | 2 1/4 in |
Depth | 60 in |
Length | 18 in |
Description
Drum Truck, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- CASTERHQ 10"x3.5" Swivel of 4 Set Pneumatic Caster, 4 PLY, 350 LBS PER 140 (CB-SPC10set2)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- WESCO Drum Truck, 50BTW Series (240078)
- WESCO High-Lift Hydraulic Drum Truck, HLDT-880 (272967)
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- WESCO Drum Truck, 40BT Series (240081)
- WESCO Drum Truck, Deluxe Series, 15BT (240001)
- WESCO Drum Truck, 50BT Series (240083)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- Wesco Drum Trucks