Shop All Hand Drum Pumps
Wesco
Drum Pump, Self Priming, Phenolic Vanes
Mfr # 270021
Zoro # G6246191
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Housing Material Cast iron
- Application Transfer of Fuel Oil Products, Chemicals
- For Use With Fuel Oil Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 270021
- Zoro # G6246191
- UPC # 678655621835
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Details
Action Type | Rotary |
Housing Material | Cast iron |
Item | Manual Rotary Drum Pump |
Application | Transfer of Fuel Oil Products, Chemicals |
For Use With | Fuel Oil Products |
Description
Manual Rotary Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M5970)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- SUMMIT CHEMICAL CO Summit Chemical Co Barstraw Bale 2 2000 Gal - 130 (409927)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65801)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- ACTION PUMP Liquid Mixer, 0-11 Perc. Quick Dial (CMX1)
- ENERPAC UCup (DA7154041)
- Wesco Hand Drum Pumps