Shop All Lifting Truck Accessories
Wesco
DRUM FILL HEIGHT GAUGE: 5"
Mfr # 272149
Zoro # G1370119
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/4 in
- Overall Length 63 in
- Overall Width 27 in
- Load Capacity 4400 lb
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272149
- Zoro # G1370119
- UPC # 678655663729
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 48-1/4 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Length | 48" |
Fork Width | 6" |
Width Between Forks | 15" |
Roller Dia. | 3" |
Depth | 48.25 in |
Length | 63 in |
Details
Load Capacity | 4400 lb |
Construction | Steel |
Item | Economizer Pallet Truck |
Steering Arc | 190 Degrees |
Roller Material | Polyurethane |
Wheel Material | Polyurethane |
Features | Fingertip Control: Raise - Neutral - Lower |
Weight | 136 lb |
Description
Drum Fill Height Gauge,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Electric Office Lift, EOL (272468)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- WESCO Cylinder Lift, LLWPB (260163)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- Wesco Lifting Trucks