Shop All Hand Trucks
Wesco
DRUM FILL HEIGHT GAUGE: 5"
Mfr # 260003
Zoro # G1369324
product price: $1,237.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Overall Height 60-1/2 in
- Overall Width 22-1/2 in
- Material Steel
- Load Capacity 750 lb
- Wheel Type Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 260003
- Zoro # G1369324
- UPC # 678655620692
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60-1/2 in |
Overall Width | 22-1/2 in |
Wheel Diameter | 8 in |
Wheel Width | 2" |
Overall Depth | 22-1/2" |
Noseplate Width | 30in |
Nose Plate Width | 30" |
Nose Plate Depth | 22" |
Depth | 60.5 in |
Length | 32 in |
Details
Material | Steel |
Load Capacity | 750 lb |
Item | Drum Fill Height Gauge,5" |
Wheel Type | Mold-On Rubber |
Handle Type | Single Grip |
Includes | Wheel Lock |
Wheel Bearings | Ball |
Weight | 166 lb |
Description
Drum Fill Height Gauge,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- WESCO Steel Vending Truck, L-1 (230020)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-PE ASSEM (220001-A)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- Wesco Hand Trucks