Shop All Lifting Truck Accessories
Wesco
DRUM FILL HEIGHT GAUGE: 11"
Mfr # 272152
Zoro # G1370146
product price: $2,921.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,921.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 63 in
- Overall Width 27 in
- Load Capacity 5500 lb
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272152
- Zoro # G1370146
- UPC # 678655663743
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 48 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Length | 48" |
Fork Width | 6-1/4" |
Width Between Forks | 14-1/2" |
Roller Dia. | 3" |
Length | 63 in |
Depth | 48 in |
Details
Load Capacity | 5500 lb |
Construction | Stainless Steel |
Item | Pallet Truck |
Steering Arc | 210 Degrees |
Roller Material | Nylon |
Wheel Material | Nylon |
Features | Nylon Entry Rollers; Pump |
Weight | 172 lb |
Description
Drum Fill Height Gauge,11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Value Lift, VL59 (272941)
- WESCO Triple Truck, TT-TRUCK (261160)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- Wesco Lifting Truck Accessories