Shop All Drum Tools
Wesco
Drum Deheader 20" L x 4" W
Mfr # DRM1025
Zoro # G206625479
product price: $145.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blade - Steel
- Handle Width 4"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM1025
- Zoro # G206625479
- Country of Origin Taiwan, Province of China
- Category Drum Tools
Dimensions
Handle Width | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Blade - Steel |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- STRYBUC Miter Corner White (16-361PW)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO Drum Truck, 550 lb. (272945)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- SORINI Drop Forged Drum Ring & Bolt Set (DRM531)
- Wesco Drums & Accessories