Shop All Transport Drums
Wesco
Drum, 55 gal., Steel, 1000 lb. Cap.
Mfr # 240013
Zoro # G6254479
product price: $411.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240013
- Zoro # G6254479
- UPC # 678655619726
- Country of Origin United States
- Category Transport Drums
Details
Primary Drum Material | Steel |
Item | Drum Truck, For 55 gal., Steel |
Container Type | Drum |
Description
Drum Truck, For 55 gal., Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- ECONOCO Leg for Gridwall Panel, Black, 12pk (GL24/B)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- Wesco Drums & Accessories