Shop All Dock Doors, Seals & Shelters
Wesco
Dock Seal, 8 ft W x 9 ft H Door Fit
Mfr # DS-96108-10-P
Zoro # G808449527
product price: $1,025.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Overall Height 108 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals, Wear Pleats
- Fits Door Height 9 ft
- Fits Door Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DS-96108-10-P
- Zoro # G808449527
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 108 in |
Fits Door Height | 9 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals, Wear Pleats |
Dock Seal Item | Dock Seal with Pleats |
Projection | 10 in |
Description
Dock Seal with Pleats, 10 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- BULLDOG WINCH Kawasaki Mule Winch Mount (15121)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 2 w, PK4 (HD-HTSO6ASB)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10-P)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- Wesco Dock Gates & Doors