Shop All Dock Doors, Seals & Shelters
Wesco
Dock Seal, 8 ft W x 8 ft H Door Fit
Mfr # DS-9696-10-P
Zoro # G808449510
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals, Wear Pleats
- Fits Door Height 8 ft
- Fits Door Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # DS-9696-10-P
- Zoro # G808449510
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 96 in |
Fits Door Height | 8 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals, Wear Pleats |
Dock Seal Item | Dock Seal with Pleats |
Projection | 10 in |
Description
Dock Seal with Pleats, 10 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 96 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE2801NFX4)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10-P)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- Wesco Dock Doors, Seals & Shelters