Shop All Dock Lights
Wesco
Dock Light, Incandescent, 40 In Arm
Mfr # 272240
Zoro # G4032454
original price:
$275.29
31% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 150/300
- Lamp Type incandescent
- Voltage 115 V
- Lumens 1,545 lm
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272240
- Zoro # G4032454
- UPC # 678655636150
- Country of Origin Taiwan, Province of China
- Category Dock Lights
Dimensions
Arm Length | 40 in |
Cord Length | 10 ft |
Square Tubing Size | 1 1/2 in |
Power Cord Length | 10 ft |
Head Diameter | 8 in |
Description
Dock Light, Arm Reach 40 in, Arm Swivel Angle 180 Degrees , Bulb Wattage 150/300 W, Head Depth Not Applicable, Head Width Not Applicable, Includes Bulb No, Lighting Technology Bulb Dependent, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Articulating, For Location Indoor, IP Rating Not Rated, For Bulb Type Number PAR-38, R40, Head Diameter 8 in, Head Material Steel, Head Material Finish Brass Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- FULHAM LED Emergency Driver, 17W, 19.2x2.6x1.5" (FHSCPUNV17WL)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- SYLVANIA RT8/10/TRIMEXT (75083)
- WESCO Dock Light, Incandescent, 24 In Arm (272224)
- GLOBAL INDUSTRIAL LED Dock Light w/ 40in Arm, 20W, 1800 Lumens, 5000K, 18in 3-Speed Fan (501636)
- FOSTORIA Dock Light, Dual-Arm, Incand No Lamp, 40" (DKL60VAA)
- GLOBAL INDUSTRIAL Dock Light Arm w/ Mounting Kit, 40inL (501716)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan (812433)
- Wesco Dock Lights