No Product Image Available

Wesco

Dock light and fan on extending arm


product price: $436.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Dock Light-Fan,On Extending Arm

Description

KIT: FAN 60" DOCK-LIGHT SALES, 0"LX0"WX0"H, Material:39, Caster Type: M, Powered/Manual: Spring-loaded pushup socket for easy bulb changing. 7 gauge wall mount standard. 18" two speed UL approved fan accessory. Use with incandescent lamps only: PAR-38: up to 150W. R40: up to 300W. 60” Long Arm Arm ships in separate box; 33.5" x 12.5" x 9",

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.